Tweco
Nozzle, Tapered, Bore 3/8 In, PK2
Mfr # 12301035
Zoro # G2600473
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series WS23T
- Material Copper
- Size 0.625
- Amperage Range 0-400
- Connection Style Threaded
Explore More Products
- TWECO Nozzle Insulator, For Guns #3 and 4, PK2 13401126
- TWECO Tip, Heavy Duty, Series 15H, 0.045 In, PK25 11501232
- TWECO Gas Diffuser, Tweco Mini Guns, PK5 15001140
- TWECO Eliminator EL24I-62 Nzle 5/8" Taperd, PK2 12601608
- TWECO Tip, Heavy Duty, Series 14, 0.052 In, PK25 11401245
- TWECO Nozzle, Bore 3/4 In, Series 24, PK2 12401582
- TWECO Nozzle, Recessed Tip, Bore 3/4 In, PK2 12401571
- TWECO Conductor Tube 16401319
- TWECO Nozzle, Bore 5/8 In, Series 25, PK2 12501440
- LINCOLN ELECTRIC LINCOLN Consumables Kit KP510
- TWECO Nozzle, Slip-On, Bore 5/8 In, PK2 12401556
- Tweco MIG Gun Consumables