Jacobs
JK 130-J6 Medium Duty Industrial Keyless 13mm Chuck
Mfr # 33366
Zoro # G2601051
Free Shipping & Returns
$89.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chuck Type Keyless
- Material Steel
- Bearing Type Ball
- Capacity Max. 0.512"
- Capacity Min. 0.039"
Explore More Products
- JACOBS Super Chucks (R) Keyed Drill Chuck 1/2" Cap., 33JT Mount Size JCM6279
- JACOBS 3/8" Multi-Craft Drill Chuck 30247D
- JACOBS CHUCK KEYLESS 1/2""PROF 31038
- JACOBS 2BA-3/8" Plain Bearing Medium Duty 3/8" Chuck JCM6219
- JACOBS JK 160-R8 High Torque / High Precision Keyless 16mm Chuck with shnak 31416
- JACOBS 36-3 Plain Bearing Heavy Duty 3/4" Chuck JCM6309
- JACOBS 1M-1 Stainless Steel 1/4" Chuck JCM6626Z
- JACOBS 10mm (3/8") Capacity Hand-Tite® Keyless Drill Chuck with 3/8-24 Mount 30354
- JACOBS JKT 130-J33 High Torque / High Precision Keyless 13mm Chuck 30528
- SUPERIOR ELECTRIC 1/2 Inch Keyless Drill Chuck 1/2 Inch x 20 UNF Mount RV13M02
- JET Taper Mount Drill Chuck 1/8 -5/8 X Jt-3 561708
- Jacobs Collets, Chucks & Accessories