Westward
Square Set, 4 Pc, Body 2, 3, 4, 6 In L
Mfr # 6XY11
Zoro # G2601261
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Squareness (In.) 0.0006 in to 0.0008 in
- Includes 2 in, 3 in, 4 in, 6 in Squares
- Characteristics True 90 Deg Angles Inside and Outside, Blade Length Measured From Inner Edge of Beam to End of Blade
- Number of Pieces 4
Explore More Products
- WESTWARD Precision Square, 3-1/4 x 2 in, 0.0015 in. 45PC52
- WESTWARD Square Set, 4 Pc, Body 4, 6, 9, 12 In L 6XY13
- EXCEL BLADES 6 in. Machine Square 60021IND
- STARRETT Precision Steel Square, 12 x 7 In 20-12
- INSIZE Machinist Square, 4-45/64 x 3-7/64" Sz 4747-120
- EXCEL BLADES 10 in. Machine Square 60023IND
- INSIZE Tool Maker Square, 1-39/64 x 1-7/64" Sz 4794-040
- IGAGING 3 Piece Machinist Steel Metal Tool Square Set - 34-246 34-246
- BIG HORN 6 Inch Engineers Square 19058
- H & H INDUSTRIAL PRODUCTS 9 X 6" Engineer's Steel Square 4906-0009
- HHIP 6 X 4" WID e Base Square 4901-1216
- Westward Precision Measuring Tools