Zoro Select
Hex Nut, 7/8"-14, Steel, Grade 8, Zinc Yellow, 3/4 in Ht, 10 PK
Mfr # N04181.087.0002
Zoro # G2602400
Sold in multiples of 2 for $27.18
$27.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 7/8"-14
- Material Steel
- Material Grade/Class Grade 8
- Finish Zinc Yellow
- Hex Height 3/4 in
Explore More Products
- ZORO SELECT Heavy Hex Nut, 7/8"-9, Steel, Grade 2HM, Black Oxide, 80 PK U22285.087.0001
- ZORO SELECT Machine Screw Nut, #4-40, 18-8 Stainless Steel, Not Graded, Plain, 3/32 in Ht, 100 PK U51740.011.0001
- ZORO SELECT Hex Nut, 1-1/8"-7, Steel, Zinc Plated, 31/32 in Ht, 50 PK 112NF
- ZORO SELECT Hex Nut, M45-4.50, Steel, Class 8, Black Oxide, 36 mm Ht, 2 PK M01100.450.0001
- ZORO SELECT Hex Nut, 1-1/4"-12, Steel, Grade 5, Zinc Plated, 1-1/16 in Ht, 65 PK 126NF5
- ZORO SELECT Jam Nut, 1"-14, Carbon Steel, Grade A, Zinc Plated, 37/64 in Ht, 120 PK B11380.100.0001
- ZORO SELECT Jam Nut, 3/8"-24, Steel, Zinc Yellow, 7/32 in Ht, 3000 PK 38NJY
- ZORO SELECT Hex Nut, #4-4, Steel, Zinc Plated, 3-15/16 in Ht, 2 PK 400NHH
- ZORO SELECT Machine Screw Nut, #10-32, Stainless Steel, Not Graded, 7/64 in Ht, 5000 PK 1105NH188
- ZORO SELECT Heavy Hex Nut, 5/8"-11, 316 Stainless Steel, Not Graded, Plain, 39/64 in Ht, 25 PK U55081.062.0001
- ZORO SELECT Hex Nut, 1/2"-20, Steel, Grade 5, Black Oxide, 7/16 in Ht, 50 PK N01120.050.0002
- Zoro Select Hex Nuts