This item is Discontinued.

No Product Image Available

Haz Loc Induction Pendant Fixture, 85W (Discontinued)

  • Mfr # MLAQ852G4GA1
  • Zoro # G2602402
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MLAQ852G4GA1
Zoro #
G2602402
UPC #
-
Country of Origin
Unknown

Dimensions

Height
15 3/16 in
Length
13 7/16 in
Width
13 7/16 in
Overall Height
15 1/4 in
Overall Length
13 1/2 in
Overall Width
13 1/2 in

Details

Item
Hazardous Location Induction Fixture
Includes
Globe, Guard, Hub
Lamp Included
Yes
Ambient Temp. Range
-40 Degrees to 104 Degrees F
Lamp Type
Induction
Housing Finish
Epoxy Powder Coated
Lamp Quantity
1
Fixture Type
Hazardous and Adverse Locations
Fixture Wattage
85
Mounting
Pendant
Housing Material
Aluminum
Standards
E
Lamp Watts
85 W
Voltage
120V AC
Finish
Epoxy Powder Coated
Fixture Type - Decorative and Surface Mount Fixtures
Hazardous Location Pendant
For Number of Bulbs
1
Max. Fixture Wattage
85 W
Number of Bulbs
1
Mounting Location
Pendant
Lighting Technology
Induction
For Bulb Type
Induction
Min. Ambient Temp.
-40 Degrees F
For Max. Bulb Wattage
85 W
Max. Ambient Temp.
104 Degrees F
Housing Color
Gray
Mounting Style
Pendant
Fixture Voltage
120V AC

Description

Hazardous Location Induction Fixture, Hazardous and Adverse Locations Fixture Type, Induction Lamp Type, Lamp Quantity 1, Lamp Watts 85 W, Fixture Wattage 85, Voltage 120V AC, Yes Lamp Included, Ambient Temp. Range -40 Degrees to 104 Degrees F, Housing Material Aluminum, Epoxy Powder Coated Housing Finish, Finish Epoxy Powder Coated, Pendant Mounting, Length 13 7/16 in, Height 15 3/16 in, Includes Globe, Guard, Hub, Width 13 7/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.