Shop Alternate Products
This Product is Discontinued
Cdi
Elect Torque/Angle Wrench, 25-250 ft lb (Discontinued)
Mfr # 2503TAA-CDI
Zoro # G2602984
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drive Size 1/2"
- Head Type Flexible
- Ratcheting Yes
- Calibration Certificate Included Yes
- Torque Measurement Type Inch-Pound, Newton-Meter