Tough Guy
Discreet Seat, Health Gard, Toilet Seat Cover, 1/4 Fold, White, 200 Sheets
Mfr # 2VEX5
Zoro # G2603185
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Width 14 1/8 in
- Fold Type 1/4 Fold
- Number of Sheets 200
- Product Series Discreet Seat, Health Gard
- Color White
Explore More Products
- TOUGH GUY Toilet Seat Band, No Fold, Brown, 1000 Sheets 415
- TOUGH GUY Toilet Seat Cover, 1/2 Fold, White, 250 Sheets 2VEX6
- SCOTT Personal Seats Sanitary Toilet Seat Covers, 15" x 18", PK125 7410
- RENOWN Half-Fold Toilet Seat Paper Cover-Virgin, 20PK HFTSC-V
- HOSPECO Health Gards Toilet Seat Covers, 14.25 x 16.5, White, PK5000 PK HG-5000
- HOSPECO Hospeco Discreet Seat 12 Fold Toilet Seat Covers 250 CoversPack, 20 PacksCase DS5000 DS-5000
- KRYSTAL DEODORANT & RESTROOM PRODUCTS Premium Toilet Seat Cover BWKK5000
- KIMBERLY-CLARK PROFESSIONAL Toilet Seat Cover, White, 3000 Sheets 7410
- IMPACT PRODUCTS Rest Assured Seat Covers, 14.25 x 16.85, White, PK5000 25177673
- SCOTT Personal Seats Seat Covers, White, 3000PK KCC07410CT
- BOARDWALK Toilet Seat Cover, 1/2 Fold, White, 250 Sheets BWK-1000
- Tough Guy Toilet Seat Covers