Milwaukee Valve
Butterfly Valve, Wafer, 8 In, Viton, Gear
Mfr # MW322V 8
Zoro # G2603623
Free Shipping & Returns
$1,370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Wafer
- Body Material Cast Iron
- Pipe Size 8 in
- Max. Water Pressure 200 psi
- Handle Type Lever
Explore More Products
- MILWAUKEE VALVE Butterfly Valve, Lug, 3 In, CI, Viton Liner ML222V 3
- MILWAUKEE VALVE Butterfly Valve, Lug, 3 In, CI, PTFE Liner ML224T 3
- MILWAUKEE VALVE Disc Valve, 1 Pc, 2 In, Bronze, FNPT BB2-100 2
- MILWAUKEE VALVE Butterfly Valve, Lug, 2 1/2 In, EPDM Liner CL223E 2 1/2
- MILWAUKEE VALVE Butterfly Valve, 6 In, RPTFE Liner, Lever HP1LCS4212 6
- MILWAUKEE VALVE Butterfly Valve, Wafer Style, Size 2 In MW-233E 2
- MILWAUKEE VALVE Butterfly Valve, Wafer, Pipe Size 12 In MW-333E 12
- MILWAUKEE VALVE Butterfly Valve, Lug, 10 In., Carbon Steel HP1LCS4213 10
- MILWAUKEE VALVE Butterfly Valve, Electronic, 2 1/2 In GLC23E 2 1/2
- ABZ VALVES Butterfly Valves, Lug, 200 psi, 10" Size 5322096580
- GRUVLOK Butterfly Valve 1330026105
- Milwaukee Valve Valves