Ruland
Coupling, Bellows Clamp, Bore 1/4x1/8 In
Mfr # BC10-4-2-A
Zoro # G2604174
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- Bore Dia. 1/4 in x 1/8 in
- Rated Torque 22 in-lb
- Max. RPM 10,000 RPM
- Outside Dia. 0.59 in
Explore More Products
- RULAND Coupling, Bellows Clamp, Bore 1/4x1/4 In BC12-4-4-A
- RULAND Coupling, 6 Beam Clamp, Bore 5/16x5/16 In FCR16-5-5-A
- RULAND Coupling, 4 Beam Clamp, Bore 3/8 x 1/4 In PCR16-6-4-A
- RULAND Coupling, 6 Beam Clamp, Bore 3/4 x 3/8 In FCR24-12-6-A
- RULAND Keyed Clamp Bellows Cplg, Bores 0.750"x0.500", OD 1.625", L 2.000", Alum BCK26-12-8-A
- RULAND Keyed Clamp Bellows Cplg, Bores 0.875"x0.750", OD 2.000", L 2.313", Alum BCK32-14-12-A
- RULAND CntrlFlx Cplng Hub w/Key, Single, Bore 0.750", OD2.205", Alum, CPTSK35-12-A CPTSK35-12-A
- RULAND Keyed Clamp Bellows Cplg, Bores 0.750"x0.500", OD 2.250", L 3.200", Alum BCK36-12-8-A
- RULAND Clamp Bellows Cplg, Bores 30x16mm, OD 2.250", L 3.200", Aluminum MBC57-30-16-A
- RULAND Coupling, Double Disc, Bore 3/8x3/8 In DCD16-6-6-A
- MERRILL MFG Steel Insert Coupling SCP200
- Ruland Couplings, Collars, & Adapters