Innovative Components
T Knob, 1/2-13 Thread Size, 1.125"L, Blind Tap, Steel
Mfr # GN8C----T9-BN21
Zoro # G2604271
$2.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 1.00
- Color Black
- Diameter 3.50"
- Finish Zinc Plated Component
- Knob Type Black Nylon Plastic,Steel Zinc Insert
Explore More Products
- INNOVATIVE COMPONENTS T Knob with Screw, 1/4-20 Thread Size, 2.00"L, Steel GN4C2000T5---21
- INNOVATIVE COMPONENTS Shift Knob 3/8-16" Thread Size, 2.50"L GN6C----S5-----
- INNOVATIVE COMPONENTS Star Knob with Screw, 1/4-20 Thread Size, 1.00"L, Steel GN4C10005S3--21
- INNOVATIVE COMPONENTS Ball Knob Soft Touch, 8-32 Thread Size, 0.875"L, Steel GN82----B1S--22
- INNOVATIVE COMPONENTS Snap Lock Four Knob, M10 Thread Size, 2-1/2" Dia. GNH6-HEX4P7----
- INNOVATIVE COMPONENTS T Knob with Screw, 1/4-20 Thread Size, 1.50"L, Steel GN4C1500T5---21
- INNOVATIVE COMPONENTS Star Knob, 1/4-20 Thread Size, 1.125"L, Blind Tap, Steel GN4C----5S2B-21
- INNOVATIVE COMPONENTS Universal Ball Knob No Insert, 1/4", 5/16", M6, M8 Thread Size, 1.25"L GN6X-8X-B5-----
- INNOVATIVE COMPONENTS Four Prong Knob, 5/16-18 Thread Size, 1"L, Blind Tap, Steel GN5C----4P4B-22
- INNOVATIVE COMPONENTS Star Knob, 1/4-20 Thread Size, 1-1/4"L, Thru, Locking Tap, Steel GN4C----5S3L-21
- DAVIES Ball Knob, 3/8-16 Thread Size, 1.32"L, Blind Tap 0033-V
- Innovative Components Hand Knobs and Wheels