Shop Alternate Products
This Product is Discontinued
Dayton
Cable, 1/4 In, L100Ft, WLL1400Lb, 7x19, Steel (Discontinued)
Mfr # 2VJJ3
Zoro # G2606247
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Galvanized steel
- Coated/Uncoated Coated
- Outside Dia. 5/16 in
- Strand Type 7 x 19
- Cable Size 1/4 in