Aeroquip
Flange Fitting, Crimp, 2" Hose, 2"Flange
Mfr # 1A32FLA32
Zoro # G2606497
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 45 Degrees Elbow
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series GH663, GH781, GH793, GH195, GH194
- For Hose Dash Size -32
- Hydraulic Hose I.D. 2 in
Explore More Products
- AEROQUIP Hydraulic Hose Fitting, Steel, 5/8 in. 190773-12S
- AEROQUIP Hydraulic Hose Fitting, Steel, 5/16 in. FC9171-0606S
- AEROQUIP Socketless Hose, 1/4 In, 50 ft. FC332-04-50
- AEROQUIP Hydraulic Hose Fitting, Socket, 3/16 in. 63-190990-4
- AEROQUIP Fitting, BSPP, Straight, G 3/8 (3/8 In-19) 1A6BF6
- AEROQUIP Hose, Crimp Fitting, 1/4 in, -5, 1.84L 1AA5MJ4
- AEROQUIP Hose Fitting, Crimp, 1/4 In Hose 1AA4MF4
- AEROQUIP Hydraulic Crimp Fitting, 3/4"-14 Thread FJ3152-1216S
- AEROQUIP Fl Fitting, Crimp, 1-1/2" Hose, 1-1/2" Fl 1A24FLA24
- BRENNAN INDUSTRIES 04MJ-08MAORB 45 Deg Elbow Forged, 2PK 6802-04-08-NWO-FG
- WEATHERHEAD Series Crimp-on End Fitting, 903,2046 90306-041000-0
- Aeroquip Hydraulic Hose Fittings