Zoro Select
3" x 2" Malleable Iron Reducer
Mfr # 2WU67
Zoro # G2607315
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Reducer Coupling
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 3" x 2"
- Basic Pipe Fitting Material Metal
Explore More Products
- ZORO SELECT 3" x 1-1/2" Malleable Iron Reducer 2WU66
- ZORO SELECT 3/4" x 1/2" Malleable Iron Reducer 5P564
- ZORO SELECT 3/4" x 3/8" Malleable Iron Reducer 5P565
- ZORO SELECT Black Nipple, Welded, 1/4x1 1/2 793MR7
- ZORO SELECT Double Wye, Cast Iron, 3 x 3 x 2 x 2 in 221804
- ZORO SELECT 90 Bend, Cast Iron, 5 in Pipe Size, Socket 220196
- ZORO SELECT Black Nipple, Seamless, 1 1/4x14 793PV7
- ZORO SELECT Sanitary Tee, Cast Iron, 8 x6 x8 in, Black SVFSTE86
- ZORO SELECT Wye, Cast Iron, 2 in Pipe Size, Socket ZFB221314
- B & K STZ Industries 1/2 in. FIP each Black Malleable Iron Cap 310UPCA-12
- ANVIL 1/4" Black Forged Steel Square Head Plug 0361300403
- Zoro Select Fittings