Shop Alternate Products
This Product is Discontinued
Zoro Select
1-1/2 " Dia., Brass, Chrome Finish, Kitchen, J-Bend with Elbow (Discontinued)
Mfr # 4FEW9
Zoro # G2607805
This Product is Discontinued
Key Features
- Pipe Dia. - Drains 1-1/2"
- Material of Construction - Drains Brass
- Color - Drains Chrome
- Connection - Drains Slip x FIP
- Pipe Dia. (In.) 1-1/2