Shop Alternate Products
This Product is Discontinued
Unbrako
28 Socket Head Cap Screw, Black Oxide Alloy Steel, 100 PK (Discontinued)
Mfr # 17913
Zoro # G2608322
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 28
- Drive Type Hex Socket
- Drive Size 3/16"
- Material Alloy Steel