Shop Alternate Products
This Product is Discontinued
Westward
CutOff Wheel, A30T, 14"x.125"x1", 5400rpm (Discontinued)
Mfr # 5XLA3
Zoro # G2608365
This Product is Discontinued
Key Features
- Abrasive Grit 30
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 14 in
- Abrasive Wheel Type Type 1
- Arbor Hole Size 1"