Ntn
Radial Ball Bearing, Open, 12mm Bore Dia
Mfr # 6001JRXUC3
Zoro # G2608907
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Open
- Single Row/Double Row Single Row
- Bore Dia. 12 mm
- Cage Material Steel
- Seal/Shield Type Open
Explore More Products
- NTN Radial/Deep Groove Ball Brg - 20 Mm Id X 47 Mm Od X 15.875 Mm W; Single Seal & Single Shield 87504/5C
- NTN NTN 6003Z, RadialDeep Groove Ball Bearing 17 Mm Id X 35 Mm Od X 10 Mm W Single Shielded 6003Z
- NTN Radial Bearing, Double Seal, 25mm Bore 6205LLUC3/L627
- NTN RadialDeep Groove Ball Brg 35 Mm Id X 80 Mm Od X 21 Mm W Double Sealed, 6307 LLU 6307 LLU
- NTN Radial/Deep Groove Ball Brg - 35 Mm Id X 72 Mm Od X 17 Mm W; Double Sealed 6207 LLB
- NTN Radial Bearing, Double Seal, 20mm Bore 6304LLUC3/L627
- NTN RadialDeep Groove Ball Brg 60 Mm Id X 110 Mm Od X 22 Mm W Double Shielded, 6212ZZC35C 6212ZZC3/5C
- NTN Radial/Deep Groove Ball Brg - 75 Mm Id X 160 Mm Od X 37 Mm W; Open 6315C3
- NTN RadialDeep Groove Ball Brg 40 Mm Id X 52 Mm Od X 7 Mm W Double Sealed, 6808JRLLB 6808JRLLB
- NSK NSK-6305DU, 6300 Series Single Row Deep Groove Ball Bearing, 6305DU 6305DU
- BAILEY Double Sealed Bearing 0.78 Id, 1.65 Od, 0.47 Width 153524
- Ntn Radial Ball Bearings