Zoro Select
Oversized Machine Key, Square End, Steel, Plain, 1 in L, 1/8 in Sq, 10 PK
Mfr # WWG-35235
Zoro # G2609056
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Oversized
- End Type Square
- Square 1/8 in
- Material Steel
Explore More Products
- ZORO SELECT Oversized Machine Key, Square End, Steel, Plain, 3/4 in L, 1/8 in Sq, 10 PK WWG-35234
- ZORO SELECT Oversized Machine Key, Square End, Steel, Plain, 1/2 in L, 1/8 in Sq, 10 PK WWG-35233
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 2-1/2 in L, 1/4 in Sq WWG-0250-2500GB
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 3 in L, 5/16 in Sq WWG-0312-3000GB
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 2-1/2 in L, 1/2 in Sq WWG-0500-2500GB
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 1-1/2 in L, 3/16 in Sq, 10 PK WWG-30008
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 5 1/2 in L, 3/4 in Sq WWG-0750-5500GB
- ZORO SELECT Oversized Machine Key, Round End, Steel, Plain, 1-1/4 in L, 3/8 in Sq, 5 PK WWG-37005
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 4 in L, 3/8 in Sq WWG-0375-4000GB
- MIDWEST FASTENER Machine Key Machine Key, Square End, 3 in L, 3/16 in Sq, 4 PK 32365
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 1 in L, 3/16 in Sq, 10 PK WWG-30006
- Zoro Select Machine Keys