Schneider Electric
Mechanical Conn, Lug, 3/0 to 6 AWG, 1 Cond
Mfr # DZ2FG1
Zoro # G2611156
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Lug
- No. of Conductors 1
- Min. Conductor Size 6 AWG Stranded
- Max. Conductor Size 3/0 AWG Stranded
- Material Tin-Plated Aluminum
Explore More Products
- SCHNEIDER ELECTRIC Mechanical Conn, Lug, 600 kcmil to 2 AWG DZ2FK1
- SCHNEIDER ELECTRIC Mechanical Conn, Lug, 300 kcmil to 6 AWG DZ2FH1
- BURNDY Insulated Multitap Connector, 5.00 In. L BISR500
- BURNDY Mechanical Conn, Lug, 1/0 to 14 AWG, 3 Cond K3A25U2
- BURNDY Insulated Multitap Connector, 2.97 In. L 1PLD2503
- VITEK Coaxial Crimp Connector, BNC Male, PK10 VT-BNC-CRMP-PLM10
- BURNDY Insulated Multitap Connector, 2.97 In. L 1PL2503
- BLACKBURN Mechanical Conn, Strght Tang, 1/0 to 2 AWG STC1102
- BURNDY Mechanical Conn, Lug, 350 kcmil to 6 AWG KKA31U2N
- GARDNER BENDER Copper Lug Mech 2Pk 8-2 Awg GSLU-70N
- BLACKBURN Insulated Multitap Connector, 7.50 In. L AMTD50066
- Schneider Electric Lugs & Split Bolts