Zoro Select
CPVC Solid Flange, Schedule 80, 1-1/4" Pipe Size, Socket
Mfr # 9851-012
Zoro # G2611551
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape Solid Flange
- Fitting Schedule/Class Schedule 80
- Basic Pipe Fitting Material Plastic
- Basic Pipe Fitting Shape Flange
Explore More Products
- ZORO SELECT CPVC Elbow, 90 Degrees, Schedule 80, 2" Pipe Size, FNPT x FNPT 9808-020
- ZORO SELECT CPVC Elbow, 90 Degrees, Schedule 80, 1" Pipe Size, FNPT x Socket 9807-010
- ZORO SELECT CPVC Reducing Coupling, Schedule 80, 4" x 2" Pipe Size, Socket 9829-420FB
- ZORO SELECT CPVC Union, Schedule 80, 3" Pipe Size, Socket x Socket 9897-030
- ZORO SELECT CPVC Reducing Coupling, Schedule 80, 4" x 3" Pipe Size, Socket 9829-422
- ZORO SELECT CPVC Tee, Schedule SDR-11, 1/2" Pipe Size, CTS Hub 2GKE3
- ZORO SELECT CPVC Solid Flange, Schedule 80, 1/2" Pipe Size, FNPT 9852-005
- ZORO SELECT CPVC Threaded CPVC Union, Schedule 80, 1-1/2" Pipe Size, FNPT x FNPT 858-015C
- ZORO SELECT CPVC Threaded CPVC Union, Schedule 80, 2-1/2" Pipe Size, FNPT x FNPT 858-025C
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1-1/2" x 1" Pipe Size, MNPT x FNPT 9839-211
- ZORO SELECT CPVC Hex Head Plug, Schedule 80, 1/4" Pipe Size, MNPT 9850-002
- Zoro Select Fittings