Zoro Select
1-1/2" x 1/2" Malleable Iron Hex Bushing
Mfr # 5P522
Zoro # G2611646
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Hex Bushing
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1-1/2" x 1/2"
Explore More Products
- ZORO SELECT 1-1/2" x 3/4" Malleable Iron Hex Bushing 521-974HN
- ZORO SELECT 2" x 1-1/4" Malleable Iron Hex Bushing 521-986HC
- ZORO SELECT 1-1/4" x 1/2" Malleable Iron Hex Bushing 5P519
- ZORO SELECT Street Tee, Galvanized MI, 150, 1 in., NPT 783YD6
- ZORO SELECT Reducer, 1-1/4 In. x 1/2 In. 783Y35
- ZORO SELECT Flange, Steel, 1 1/2" Pipe Size, Class 300 BULK-PF-549
- ZORO SELECT 90 Tapped Bend, Cast Iron, 2 in, Socket ZFB220332
- ZORO SELECT 2" Steel Easy Alignment Coupling 0320201833
- ZORO SELECT Wye, Cast Iron, 2 x 2 x 1 1/2 in, Socket ZFB221313
- ZORO SELECT FNPT Reducer Coupling Class 150 0810085209
- ANVIL Cast Iron Tee Class 125 0300032406
- Zoro Select Black Pipe Fittings