Westward
1/4" Drive Impact Socket Adapter
Mfr # 4PRJ1
Zoro # G2611734
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- SAE or Metric SAE
- Overall Length 6 in
- Finish Natural
- Impact Rated Yes
Explore More Products
- WESTWARD 1" Drive Impact Socket Adapter 21WM79
- WESTWARD 3/8" Drive Impact Socket Adapter 4LZA6
- WESTWARD 3/8" Drive Impact Socket Adapter 4LZA7
- WESTWARD 1/2" Drive Impact Socket Adapter 4LYY8
- WESTWARD Impact Socket Adapter Set, 1/4 in, 3/8 in, 1/2 in, 3/4 in, 1 in Input Drive Size, Black Oxide 45KG87
- WESTWARD 7/16" Drive Socket Adapter 45KG97
- URREA Spring-loaded pin drive impact adaptor 1/2"F X 3/8"M 7651
- TITAN 1/4"; 3/8"; 1/2" Drive Impact Socket Adapter Set SAE 15206
- TEKTON 1/2 Inch Drive Adapter/Reducer Set (2-Piece) SHA92009
- VEGA INDUSTRIES Imp Scket Adap 1/2 x 1/4 x 1-1/4 in Ball 31EB2
- TITAN Impact Wobble Socket Adapter Set, 3 pcs. 49006
- Westward Impact Socket Adapters