Square D
Transformer, 120/240VAC, 16/32VAC, 2kVA
Mfr # 2S46F
Zoro # G2612215
Free Shipping & Returns
$1,271.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 120V AC, 240V AC
- Output Voltage - Transformer 16V AC, 32V AC
- VA Rating - Transformer 2 kVA
- Phase - Electrical 1
- Hz - Electrical 60 Hz
Explore More Products
- SQUARE D Control Transformer, 1kVA, 7.00 In. H 9070T1000D2
- SQUARE D Transformer, 120/240VAC, 12/24VAC, 50VA 50SV43A
- SQUARE D Control Transformer, 75VA, 4.43 In. H, Phase: 1 9070TF75D1
- SQUARE D Control Transformer, 50VA, 4.00 In. H, Hz: 50/60 9070T50D1SF41
- SQUARE D Control Transformer, 150VA, 3.20 In. H 9070T150D1
- SQUARE D Trfmr Control 150Va 240/480V24/120V 9070T150D15
- SQUARE D Transformer, 240/480VAC, 24/48VAC, 750VA 750SV82F
- SQUARE D Control Transformer, 300VA, 24VAC 9070T300D14
- SQUARE D Transformer Control 50Va 600V120/240V 9070T50D37
- SQUARE D Control Transformer, 200VA, 4.55 In. H 9070TF200D1
- ACME ELECTRIC Temp. Power Station, 1Ph, 5kVA, 120/240V PT061150005LS
- Square D Power Distribution