Zing
Lean Processes Sign, 10 x 14In, ENG, Text, 2178
Mfr # 2178
Zoro # G2612321
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Lean@Work
- Legend Lean@Work(TM) 6 S's of Lean #5 Sustain
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Explore More Products
- ZING First Aid Sign, V-Shape, Plastic, Height: 7", 2522 2522
- ZING Smoking Area Sign, 9 in Height, 2 in Width, Vinyl, Rectangle, English 1956M
- ZING First Aid Sign, 11" Height, 7" Width, Plastic, V-Shaped, English, Spanish 2620
- ZING AED Sign, L-Shape, Plastic, 2563 2563
- ZING Spill Response Sign, V-Shape, Plastic, 2530 2530
- ZING Handicap Window Decals, 6H x 6W, PK2, 2719 2719
- ZING Sign, HAND WASHING STATION, 7"X10" Aluminum 1962A
- ZING Sign, Deposit Recyclables, 7X10", Plastic, 1007 1007
- ZING Sign, PLEASE WASH YOUR HANDS, 10"X14" Aluminum 2964A
- LYLE NoticeSign, ReflcSelfAdhVinyl, 10inWx14inH, U5-1633-RD_10X14 U5-1633-RD_10X14
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Aluminum, NOTICE Keep Gate Closed At All Times Sign, Landscape OS-NS-A-710-L-15860
- Zing Facility Signs