Dixon
Coupler, 4In, 100psi, Female Coupler x MNPT
Mfr # G400-B-BR
Zoro # G2612635
Free Shipping & Returns
$88.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Brass
- Coupling Type Type B
- Connection Type NPT
- Coupler Size 4"
Explore More Products
- DIXON Cam and Groove Adapter x MNPT 2", AL G200-F-AL
- DIXON Adapter, 3 In, 125 psi, Male Adapter x MNPT G300-F-BR
- DIXON Cam and Groove Coupling, 1/2", 316 SS G50-D-SS
- DIXON Cam and Groove Handle, 316 SSss Steel 300-HRP-SP
- DIXON Coupler, 4In, 100psi, Female Coupler x FNPT G400-D-BR
- DIXON Adapter, 4 In, 100 psi, Male Adapter x FNPT G400-A-BR
- DIXON EZ Boss-Lock Type B Cam and Groove Coupler, 3/4 in Nominal, Female Coupler x MNPT End Style, 316 SS RB075EZ
- DIXON EZ Boss-Lock Type D Cam and Groove Coupler, 1-1/4 in Nominal, Female Coupler x FNPT End Style, Bras BD125EZ
- DIXON Global Type F Cam and Groove Adapter, 3 in, Male Adapter x MNPT, Brass, Domestic G300-F-BR
- APACHE 2" F Polypropylene Cam and Groove Adapter x Male NPT 49014000
- DIXON Cam and Groove IR Adapter x FNPT, 2" 200-A-MI
- Dixon Fittings