Shop Alternate Products
This Product is Discontinued
Zoro Select
Hex Head Cap Screw, Carbon Steel, 180mm L, 5 PK (Discontinued)
Mfr # 6AY49
Zoro # G2612671
This Product is Discontinued
Key Features
- System of Measurement Metric
- Thread Size 1.5mm
- Fastener Length 180mm
- Head Width 17mm
- Material Carbon Steel