Zoro Select

Disc Spring, Poly Wave Comp, 0.281


$2.59
/ea
Sold in multiples of 5 for $12.95

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Type Poly Wave Compression
  • For Rod Size 0.281
  • Material 17-7 PH Stainless Steel
  • For Hole Size 0.4375
  • Thickness 0.008 in
See all product information