Zoro Select
Malleable Iron Hex Bushing Class 150
Mfr # 5P509
Zoro # G2612994
$1.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Hex Bushing
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 3/8" x 1/4"
Explore More Products
- ZORO SELECT Malleable Iron Hex Bushing Class 150 5P508
- ZORO SELECT Malleable Iron Hex Bushing Class 150 2WU92
- ZORO SELECT Malleable Iron Hex Bushing Class 150 5P512
- ZORO SELECT 2" x 1-1/2" Malleable Iron Reducer 5P576
- ZORO SELECT Reducer, 150, 2 In. x 1/2 In. 783Y92
- ZORO SELECT 1" Malleable Iron 45 Degree Elbow 5P471
- ZORO SELECT Black Nipple, Seamless, 1/4x14 793NC6
- ZORO SELECT Pipe Fittings 793FD4
- ZORO SELECT 90 Bend, Cast Iron, 3 in Pipe Size, Socket ZFB220275
- ZORO SELECT Combination Wye, Cast Iron, 2 in, Socket 221698
- CATAWISSA Threaded Steel Union 0838500028
- Zoro Select Fittings