Speedaire
Element, Activated Carbon, 117 CFM
Mfr # 4GPF6
Zoro # G2613265
$115.80
8% off
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating - Air Treatment 0.01 micron
- For Removal Of Oil Odor, Oil Vapor
- Microns 0.01
- Media Type Nanopor Microglass
- Type Compressed Air
Explore More Products
- SPEEDAIRE Filter Element, Coalescing, 0.01 Micron 4GPE2
- SPEEDAIRE Pneumatic Oil Filter, 3/4 In. NPT, 88 cfm 4GNY3
- SPEEDAIRE Compressed Air Filter, 290 psi, 7.2 In. W 4GPC3
- SPEEDAIRE Filter Element, Coalescing, 0.01 Micron 4GPJ2
- SPEEDAIRE Compressed Air Filter, 290 psi, 4.8 In. W 4GNY2
- SPEEDAIRE Filter Element, Coalescing, 0.01 Micron 4GPJ6
- SPEEDAIRE Compressed Air Filter, 290 psi, 7.2 In. W 4GPC2
- SPEEDAIRE Filter Oil Removal, 3in NPT, 939 cfm 35GL76
- SPEEDAIRE Element, General Purpose, 1 Micron, 30 CFM 4GPE5
- WILKERSON Pneumatic Oil Filter, 1/2 In. NPT, 46 cfm SM2-04-EYV0
- SPEEDAIRE Element, General Purpose, 1 Micron, 15 CFM 4GPE1
- Speedaire Oil Removal Filters