Shop Alternate Products
This Product is Discontinued
Leatherhead Tools
Sledge Hammer, 24" Yellow Fiberglass Handle, 8 lb. Head (Discontinued)
Mfr # SLY-8-24
Zoro # G2613527
This Product is Discontinued
Key Features
- Head Weight 8 lb
- Head Material Steel
- Handle Material Fiberglass
- Handle Design Ergonomic
- Handle Color Yellow