Mason
Floor Mount Vibration Isolator, Neoprene
Mfr # 4C992
Zoro # G2613983
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Isolator Type Neoprene
- Capacity Range 375 to 750 lb
- Deflection 0.25 in to 0.50 in
- Height 2 3/4 in
- Width 3 5/16 in
Explore More Products
- MASON Floor Mount Vibration Isolator, Spring 5C131
- MASON Floor Mount Vibration Isolator, Neoprene 4C875
- MASON Floor Mount Vibration Isolator, 2100 lb. 20UZ16
- MASON Floor Mount Vibration Isolator, Spring 5C136
- MASON Flr Mnt Seismic and Wind Vibration Isltr 5XR73
- MASON Flr Mnt Seismic and Wind Vibration Isltr 5XR72
- KIPP Machine Feet with vibration absorption K0670.036
- ZORO SELECT Flr Mnt 2-Pc. Cntr Bnded Vibration Isltr, Dimension C: 3/4 in 2NPG8
- MASON INDUSTRIES Neoprene Floor Mount Vibration Isolator - 3-7/8"L x 2-5/16"W x 1-7/8"H Red ND-B-Red
- J.W. WINCO Vibration Mount, 2 Tapped Holes, 2.00" Dia, 1.63"H, 3/8-16 Thread 351.3-51-41-3/8-55
- KIPP Swivel Feet Style A, inch K0395.1A3
- Mason Mounts and Vibration Control