Innovative Components
Snap Lock Star Knob, 3/8" Thread Size, 1-3/4" Dia., Plastic
Mfr # GNH3-HEX5S3A---
Zoro # G2614263
$1.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.875
- Color Black
- Diameter 1.75"
- Knob Type Black Polypro Plastic, Hex Hole
- Length 1.25"
Explore More Products
- INNOVATIVE COMPONENTS Snap Lock Star Knob, M10 Thread Size, 1-3/4" Dia., Plastic GNH6-HEX5S3A---
- INNOVATIVE COMPONENTS Snap Lock Star Knob, 5/16" Thread Size, 1-3/4" Dia., Plastic GNH2-HEX5S3A---
- INNOVATIVE COMPONENTS Snap Lock Star Knob, M8 Thread Size, 1-3/4" Dia., Plastic GNH5-HEX5S3A---
- INNOVATIVE COMPONENTS Shift Knob, 1/2-13 Thread Size, 2-1/2"L, Steel GN8C----S5---21
- INNOVATIVE COMPONENTS Four Prong Knob, 3/8-16 Thread Size, 1.125"L, Blind Tap, Steel GN6C----4P7B-21
- INNOVATIVE COMPONENTS Snap Lock T Knob, M6 Thread Size, 1-1/4" Dia., Thru Tap KNH4-HEXTH1----
- INNOVATIVE COMPONENTS T Knob, 5/16-18 Thread Size, 1"L, Blind Tap, Steel GN5C----T5-B-22
- INNOVATIVE COMPONENTS Three Prong Knob with Screw, 1/4-20 Thread Size, 1"L, Steel GN4C07503P4--21
- INNOVATIVE COMPONENTS Soft Touch Universal Ball Knob, 3/8", 1/2", M10 Thread Size, 1.875" Dia., Blind Tap GN6X-8X-B7--S--
- KIPP Adjustable Handle, Low Profile, Size: 3, 3/8-16X20, Zinc, Black Satin, Comp: Steel K0737.3A41X20
- KIPP Star Grip, Form: E, Tapped Blind Hole, DIN 6336, D=1/4-20, D1= 32, H=21, Stainless Steel Polished K0150.532A22
- Innovative Components Hand Knobs and Wheels