- Home
- /
- Tools & Machining
- /
- Hand Tools
- /
- Wrenches
- /
- Combination Wrenches
- /
- Combination Wrench, SAE, 1-1/4in Size
Shop Alternate Products
This Product is Discontinued
Proto
Combination Wrench, SAE, 1-1/4in Size (Discontinued)
Mfr # J1240BASD
Zoro # G2614342
This Product is Discontinued
Key Features
- Overall Length 16 7/8 in
- Size 1-1/4"
- Material Alloy Steel
- Finish Black Oxide
- SAE or Metric SAE
Customers Also Purchased
- Brand Proto
-
MFR #
J1240BASD
-
Zoro #
G2614342
- UPC # 662679073701
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 16 7/8 in |
Size | 1-1/4" |
Wrench Head Sizes | 1-1/4" |
Head Size | 1 1/4 in |
Wrench Length Style | Standard |
Details
Item | Combination Wrench |
Material | Alloy Steel |
Finish | Black Oxide |
SAE or Metric | SAE |
Features | The Box End is Countersunk for Easy Application to the Fastener, Anti-Slip Design, Sizes 1-5/16" and Larger do not Have ASD Feature, Box Ends Incorporate the TorquePlus(TM) system |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Insulated | No |
Wrench Shape | Straight |
Single End/Double End | Double End |
Wrench Item | Combination Wrench |
Reversing | No |
Offset | 15 Degrees |
Wrench Product Grouping | Wrenches |
Head Angle | 15 Degrees |
Number of Points | 12 |
Anti-Slip Design | Yes |
Wrench Material | Alloy Steel |
Head Movement | Fixed |
Box End Style | Spline |
Ratcheting Configuration | Non-Ratcheting |
Standards | ASME B107.100-2010 |
Head Offset Angle | 15 Degrees |
Weight | 1.89 lb |
Non-Magnetic | No |
Opening Type | 12-Point Flare Nut |
Handle Type | One Piece |
Voltage Rating | Not Applicable |
Handle Color | Black |
Opening Angle (Deg.) | 15 Degrees |
Box End Type | 12-Point Box End |
Measurement Type | SAE |
Tether Style | Tether Capable |
Corrosion Resistant | Yes |
Nonsparking | No |
Ratcheting | No |
Head Thickness | 45/64 in, 3/4 in |
Head Type | Offset |
Description
Combination Wrench, Alloy Steel, Black Oxide, Head Size 1 1/4 in, Overall Length 16 7/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 11/16 in, 3/4 in, SAE, 12-Point Flare Nut