Shop Alternate Products
This Product is Discontinued
Chemtrol
3/4" FNPT PVC Ball Valve 3-Way True Union (Discontinued)
Mfr # T45M3-E 3/4
Zoro # G2615015
Free Shipping & Returns
This Product is Discontinued
Key Features
- Pipe Size 3/4 in
- Body Material PVC
- Body Style 3-Way True Union
- Valve Structure 2-Piece
- Handle Material PVC