Hubbell Wiring Device-Kellems
Strain Relief Cord Grip, 0.87 to 1.00 in.
Mfr # 074-01-026
Zoro # G2615243
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Male/Female Male
- Material Aluminum
- Insulated / Uninsulated Uninsulated
- Style - Connector Straight
- Cord Grip Type Straight
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.31 to 0.38 in. 074-01-002
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 3-3/4 in. Mesh 073031207
- HUBBELL WIRING DEVICE-KELLEMS Deluxe Cord Grip, 32MM 074M32025
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight 074-01-010
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.38 to 0.50 in. 074-01-008
- HUBBELL WIRING DEVICE-KELLEMS Deluxe Cord Grips CG816NM
- HUBBELL WIRING DEVICE-KELLEMS Deluxe Cord Grip M25 Thread 074M251248
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.81 to 1.94 in. 74011031
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Grips 074011259 074011259
- REMKE Cord Grip, Alum, 3/4" NPT, .312-.375, Mesh RSR-2106-E
- REMKE Cord Grip, PG29 Thrd, .750-.875, Mesh RPG-29314-E
- Hubbell Wiring Device-Kellems Cord Grips