Tough Guy
55 Gal Trash Bags, 36 in x 58 in, Extra Heavy-Duty, 0.7 mil, Gray, 100 Pack
Mfr # 5XL61
Zoro # G2615471
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strength Rating Extra Heavy-Duty
- Bag Closure Type None
- Material Linear Low-Density Polyethylene (LLDPE)
- Thickness 0.7 mil
- Size 36 in x 58 in
Explore More Products
- TOUGH GUY 55 Gal Trash Bags, 36 in x 58 in, Extra Heavy-Duty, 0.7 mil, Clear, 100 Pack 31DK37
- TOUGH GUY 60 Gal Trash Bags, 38 in x 58 in, Extra Heavy-Duty, 0.7 mil, Clear, 100 Pack 31DK38
- TOUGH GUY 60 Gal Trash Bags, 38 in x 58 in, Extra Heavy-Duty, 0.7 mil, Black, 100 Pack 31DK82
- TOUGH GUY 16 Gal Trash Bags, 23 in x 31 in, Heavy-Duty, 0.59 mil, Clear, 500 Pack 15E453
- TOUGH GUY 60 Gal Trash Bags, 38 in x 60 in, Extra Heavy-Duty, 22 micron, Black, 150 Pack 5XL49
- TOUGH GUY 30 Gal Recycled Material Trash Bags, 30 in x 33 in, Extra Heavy-Duty, 1.05 mil, Flat, 90 Pack 49YW62
- TOUGH GUY 16 Gal Trash Bags, 24 in x 33 in, Light-Duty, 8 micron, Clear, 1000 Pack 46MN10
- TOUGH GUY Trash Bags, 1.50 mil, Black 9HRM9
- TOUGH GUY 44 Gal Biohazard Bags, 37 in x 50 in, Heavy-Duty, 16 micron, Red, 200 Pack 31DK90
- BLUECOLLAR 30 gal Trash Bags, 37 in x 34 in, Premium, 1 mil, Black, 40 PK N6034YK RC1
- STOUT 64 gal Trash Bags, 48 in x 60 in, 0.85 mil, Green, 30 PK E4860E85
- Tough Guy Trash Bags