Mag-Mate
Rare Earth Magnet Material, 19 lb.
Mfr # CMP010510P1N42
Zoro # G2616498
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neodymium Iron Boron
- Overall Length 1 in
- Casing Material Sintered
- Max. Pull 19 lb
- Thickness 0.125 in
Explore More Products
- MAG-MATE Cup Magnet, Samarium Cobalt, 25/32 in. PF16S
- MAG-MATE Disc Magnet, Neodymium, 1/16 in. NE3106NP35
- MAG-MATE Nickel Plated Rare Earth Magnet 0.10"Th NE012525NP35
- MAG-MATE Nickel Plated Rare Earth Magnet 0.12"Th NE011515NP42
- MAG-MATE Nickel Plated Rare Earth Magnet 0.187"Th NE181510NP42
- MAG-MATE Rare Earth Magnet Material, 10.88 lb. NE5025NP42
- MAG-MATE Rare Earth Cup Magnet with Reusable Zip MX1000RZIP2
- MAG-MATE Disc Magnet, Neodymium, 1/16 in. NE7506NP35
- MAG-MATE Nickel Plated Rare Earth Magnet 0.25"Th NE257575NP35
- MAG-MATE Rare Earth Magnet Material, 36.85lb. CMP101812P2N42
- MAG-MATE Rare Earth Magnet Material, 17 lb. CMP7506P1N42
- Mag-Mate Rare Earth Magnets