Parker
Directional Valve, Solenoid, Open, 12 VDC
Mfr # D1VW002CNKW
Zoro # G2616747
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type - Hydraulic Valves Hydraulic Directional Control Valve
- Valve Ways and Positions 4-Way/3-Position
- Max. Flow - Hydraulic Valves 20 gpm
- Max. Pressure - Hydraulic Valves 5,000 psi
- Center Position - Hydraulic Valves Open
Explore More Products
- PARKER Colorflow Needle Valve, Brass, 3/8-18, 8 GPM, 2000 PSI N600B
- PARKER Metering Valve, Steel, #6 SAE, 5 GPM Max MV620S
- PARKER Metering Valve, Steel, #8 SAE, 8 GPM Max MV820S
- PARKER Flow Control Valve, 8 gpm Max. Flow, 5,000 psi Max. Pressure, Steel F600S
- PARKER Colorflow Flow Control Valve, Steel, 1/4-18, 5 GPM F400S
- PARKER Colorflow Flow Control Valve, Brass, 1/2-14, 15 GPM F800B
- PARKER D1VW030BNJW91 DIRECTIONAL CONTROL VALVE D1VW030BNJW
- PARKER DIRECTIONAL CONTROL VALVE D1VW001CNJDLJ5
- PARKER D3FBE01MC0NF0019 PROP. DIRECT CONTROL VALVE D3FBE01MC0NF00
- PARKER Colorflow Needle Valve, Steel, 1/2-14, 15 GPM N800S
- PARKER Colorflow Needle Valve, Brass, 1/8-27, 3 GPM, 2000 PSI N200B
- Parker Hydraulic Valves