Mercer Cutlery
Spreader, Wavy Edge, 3 1/2 In
Mfr # M18780
Zoro # G2616783
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 1 5/16 in
- Material High Carbon Stainless Steel
- Blade Size 3 1/2 in
- Handle Color Black
- Handle Length 5 in
Explore More Products
- MERCER CUTLERY Spatula, 10 In M18800P
- MERCER CUTLERY Spreader, 3 1/2 Inch M18790
- MERCER CUTLERY Offset Spatula, 10" L, Black M18880P
- MERCER CUTLERY Spatula, 8 In M18820P
- MERCER CUTLERY Bench Scraper, 6x3In Blade M18810P
- MERCER CUTLERY Silicone Bake Mat, 11-7/8"x16-1/2", Purple M31093PU
- MERCER CUTLERY Silicone Bake Mat, 16-1/2"x24-1/2", Purple M31087PU
- MERCER CUTLERY Heart Plain Nylon Cutter Set, 7 pcs. M35507
- RSVP INTERNATIONAL Triple Mesh Flour Sifter - 5 Cup SIFT-5TM
- THERMOHAUSER Thermohauser Bread Proofing Round Basket; Blue - 3.5 lbs 5000248729
- THERMOHAUSER Thermohauser Dough & Bowl Scraper with Hole; White - Set of 10 8300028863
- Mercer Cutlery Baking Utensils