Dayton
Propeller, 24 In, 3/4 Bore, 5300 CFM
Mfr # 3GRE8
Zoro # G2617867
$137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 24 in
- Bore Dia. (In.) 3/4 in
- Number of Blades 4
- Required Motor HP 1/2
- Pitch (Deg.) 16 Degrees
Explore More Products
- DAYTON Propeller, Dia 7 In, Bore Dia 5/16 In 2MXZ2
- DAYTON Blade, Fan, 30 In, Pitch (Deg.): 24 3C380
- DAYTON Propeller, Dia 3 1/2 In, 37 Deg Pitch 2PYP9
- DAYTON Propeller, 16" Dia., 28.5 Deg. Pitch VE10E041PG
- DAYTON Replacement Propeller GGS_47330
- DAYTON Replacement Blade, 42 In., RPM: 850 23NU06
- DAYTON Propeller, 18" Dia., 16.5 Deg. Pitch VE10D960PG
- DAYTON Propeller, Dia 8 In, Hub Less Bore Dia 2MXZ9
- DAYTON Replacement Propeller, 14" Dia., 1/2" Bore 335686
- DAYTON Propeller, Dia 9 In, 30 Deg Pitch 2PYT3
- DAYTON Propeller, Dia 3 In, 35 Deg Pitch 2PYP8
- Dayton Aluminum Fan Blades