3M
Fire Barrier Tuck-In Wrap Roll, 8 ft. L
Mfr # WS-ROLL
Zoro # G2618682
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 ft
- Height 2 1/2 in
- Width 3/16 in
- Fire Rating Up to 3 hr
- Color Gray/Red
Explore More Products
- 3M Fire Barrier Plank, 5-1/8" W, Burgundy, PK3 PK39
- 3M Pipe Collar, 1-1/2 In., For Plastic Pipe ULTRA-PPD-1.5
- 3M Fire Barrier Composite Sheet, 36 x 36 In. CS-195+3X3-BOX*
- 3M Pipe Cast-In, 2 In., For Plastic Pipe 2PCID
- 3M Fire Barrier Sealant Caulk, 10.1 oz. 150+
- 3M Roll, 20 ft. L, 24-1/2 In. W, Silver E-5A-4
- 3M Pipe Cast-In, 6 In., For Plastic Pipe 6PCID
- 3M Pipe Cast-In Device, 6 In., For Metal Pipe 6MCID
- 3M Fire Barrier Comp Sheet, 52 x 28 In. CS-195+28X52*
- STI Smoke and Acoustic Pthwy Dvc, 4-1/2 in. W NEZ33
- METACAULK Fire Resistant Panel, 36" L, 1" W 66320
- 3M Fire Protection