Dayton
Pump, Roller Spray
Mfr # 3YB44
Zoro # G2618831
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 8-Roller
- Construction Ni-Resist
- Design A Scoopless Rotor, Provides Improved Priming with More Volume at Higher Pressures, while Prolonging Roller Life
- Rotation Counterclockwise, Facing Pump Shaft
- Length (In.) 6 13/16 in
Replacement Parts
Explore More Products
- DAYTON Pump, Roller Spray 3YB55
- DAYTON Pump, Roller Spray 3YB61
- LITTLE GIANT PUMP Carpet Cleaner Pump, 115 Volts 532002
- HIGH-FLO Diaphragm Pump, 12VDC, 4.5 gpm Max. Flow 5151088
- SHURFLO Pump, Diaphragm, 115 Vac 8000-811-288
- HYPRO Roller Spray Pump, 3/4" Connection 6500XL
- SHURFLO Pump, Diaphragm, 12 Vdc 2088-313-145
- FLOJET Diaphragm Pump, Motor Driven, 24VDC, 3/8 In D3231B5011A
- HYPRO Spray Pump, Cast Iron 6500C
- DELAVAN AG PUMPS Spray Pump, 8-Roller, Housing Cast Iron 8900C-R
- SHURFLO Pump, Diaphragm, 12 Vdc 2088-343-135
- Dayton Roller Spray Pumps