Shop Alternate Products

Carhartt

Bib Overalls, 42 x 34 In., 16.0 cal/cm2 (Discontinued)


Free Shipping & Returns


Key Features

  • Size 42 x 34"
  • Color Brown
  • Fits Waist Size 42 in
  • Material Cotton
  • Fabric Weight 13 oz
See all product information