Tesa Brown & Sharpe
Parallel Set, 10 Pr, 1/2 to 1-5/8 In
Mfr # 599-921-10
Zoro # G2619671
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pairs 10
- Measuring Range (In.) 1/2 to 1-5/8
- Length (In.) 6 in
- Width (In.) 1/8 in
- Parallelism (In.) +/-0.0002
Explore More Products
- TESA BROWN & SHARPE Adjustable Parallel Set, 3/8 to 2-1/4" 599-673-20
- TESA BROWN & SHARPE Parallel Set, 10 Pairs, 6" L, 1/32" W 599-921-20
- STARRETT Parallels 154D
- HHIP 1/8 X 3" 10 Pair Precision Parallel Set 3900-3012
- STARRETT Parallels Set S384-2Z
- HAIMER Probe Tip, 0.297" D, 0.20" dia., 1.00" L 80.365.20
- AMPG Ultra Thin Parallels, PR, 1/32" THICK X 1-5/8" HEIGHT Z9981-19P
- INSIZE Block, 3" dia., 3" L 6531-5
- HHIP 1/32 X 6" 20 Pair Ultra Thin Parallel Set 3900-3032
- H & H INDUSTRIAL PRODUCTS Dasqua 1/8" X 6" 10 Piece Premium Parallel Set With Aluminum Case 8204-0015
- STARRETT Parallels Pair 384X
- Tesa Brown & Sharpe Set Up & Alignment Tools