- Home
- /
- Heating & Cooling
- /
- Exhaust Fans
- /
- Exhaust and Supply Fan Accessories
- /
- Cabinet Supply Fan, 30 In, 115/208-230 V
Dayton
Cabinet Supply Fan, 30 In, 115/208-230 V
Mfr # 1AJA8
Zoro # G2619872
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,419.99
Item successfully saved to ''
Key Features
- Assembled/Unassembled Assembled
- Blade Dia. 30 in
- Fan Voltage 115/208-230V AC
- Exhaust/Supply Fan Motor HP 1 hp
- Drive Package With Motor Included No
Customers Also Purchased
- Brand Dayton
-
MFR #
1AJA8
-
Zoro #
G2619872
- UPC # 190735131510
- Country of Origin Multiple
- Category Exhaust and Supply Fan Accessories
Dimensions
Blade Dia. | 30 in |
Height | 34 1/4 in |
Width | 34 1/4 in |
Max. Depth | 34 1/8 in |
Dimension B | 34 1/8 in |
Dimension A | 34 1/4 in |
Overall Height | 34 1/4 in |
Overall Width | 34 1/4 in |
Flange Width | 34 1/4 in |
Blade Diameter | 30 in |
Duct Diameter | Not Applicable |
For Cut-Out Length | 35 1/4 in |
Shaft Diameter | 1 in |
For Cut-Out Height | 35 1/4 in |
Manufacturer Warranty Length | 1 yr |
Duct Width | Not Applicable |
Duct Height | Not Applicable |
For Cut-Out Width | 35 1/4 in |
Overall Depth | 34 1/8 in |
Details
Exhaust/Supply Fan Item | Supply Fan |
Item | Cabinet Supply Fan |
Assembled/Unassembled | Assembled |
Fan Voltage | 115/208-230V AC |
Exhaust/Supply Fan Motor HP | 1 hp |
Drive Package With Motor Included | No |
CFM @ 0.000-In. SP | 9,403 cfm |
Bearing Type | Regreasable Cast Pillow Block |
Includes | (4) Wall Mounting Angles |
Housing Material | Steel |
CFM @ 0.375-In. SP | 3,605 cfm |
Phase | 1 |
Motor Insulation | Class B |
Propeller Material | Fabricated Steel |
Full Load Amps | 13.0/7.0-7.0 |
Standards | AMCA, CSA Certified Motor, UL/cUL 705 |
Mounting Position | Horizontal |
Drive Type | Belt Drive |
Number of Blades | 5 |
Frame Material | Steel |
Drive Package Included | No |
Fan RPM | 720 |
CFM @ 0.250-In. SP | 6,536 cfm |
Max. Ambient Temp. | 104 Degrees F |
Motor RPM | 1,725 RPM |
Sones @ 0.125-In. SP @ 5 Ft. | 19.3 |
Motor Type | 3-Phase |
CFM @ 0.125-In. SP | 8,310 cfm |
Hz | 60 |
Max. Inlet Temp. | 104 Degrees F |
Motor Enclosure | Totally Enclosed Air Over |
Max. BHP | 1.15 hp |
Voltage | 115/208-230 |
Frame Finish | Zinc Plated |
Duct Shape | Not Applicable |
Maximum Noise Level | 18.6 sones |
Number of Speeds | 1 |
Full Load Current | 13 A |
Supply Airflow @ 0.125 in SP | 8,310 cfm |
Noise Level @ 0.125 in SP @ 5 ft | 19 sones |
Includes Dehumidistat | No |
Frequency | 60 Hz |
Nameplate Voltage | 115/208-230V AC |
Mounting Orientation | Vertical |
Exhaust Airflow @ 0.125 in SP | 8,310 cfm |
Noise Level @ 0.000 in SP @ 5 ft | 18.6 sones |
Maximum Airflow | 9,403 cfm |
Maximum Inlet Temperature | 104 Degrees F |
Motor Speed | 1,725 RPM |
Motor Enclosure Design | Totally Enclosed Air Over (TEAO) |
Maximum Ambient Operating Temperature | 104 Degrees F |
Exhaust Airflow @ 0.000 in SP | 9,403 cfm |
Exhaust Airflow @ 0.375 in SP | 3,605 cfm |
Includes Motor | Yes |
Includes Grill | No |
Blade Material | Steel |
Supply Airflow @ 0.375 in SP | 3,605 cfm |
Assembly | Ships Fully Assembled |
Fan Style | Cabinet |
Maximum Noise Level @ 0.000 in SP @ 5 ft | 0 to 30 sones |
Assembled | Assembled |
Ventilation Type | Supply |
Vent Design | Ductless |
Number of Fans | 1 |
Supply Airflow @ 0.000 in SP | 9,403 cfm |
Housing Finish | Galvanized |
Supply Airflow @ 0.250 in SP | 6,536 cfm |
Exhaust Airflow @ 0.250 in SP | 6,536 cfm |
Motor Horsepower | 1 hp |
Speed Controllable | No |
Blade & Frame Material | Steel / Steel |
Description
Cabinet Supply Fan, Assembled Assembled, Blade Diameter 30 in, Blade Material Steel, Drive Type Belt Drive, Duct Diameter Not Applicable, Exhaust Airflow @ 0.000 in SP 9,403 cfm, For Cut-Out Height 35 1/4 in, For Cut-Out Width 35 1/4 in, Frame Finish Zinc Plated, Frame Material Steel, Housing Material Steel, Housing Finish Galvanized, Includes (4) Wall Mounting Angles, Includes Dehumidistat No, Maximum Airflow 9,403 cfm, Maximum Noise Level 18.6 sones
- This item has been restricted from sale in the following states: NJ
Replacement Parts
On page
1 of 1
Explore More Products
- DAYTON Exhaust Fan, 20 In, 3198 CFM 10D966
- DAYTON Guard Mounted Exhaust Fan, 30 in. Dia. 45MX72
- DAYTON Exhaust Fan, 18 In, 2627 CFM 10D957
- DAYTON Exhaust Fan Venturi Frame, 22x22, Galv 10E035
- DAYTON Guard Mounted Exhaust Fan, Blade 16" Dia. 484X54
- DAYTON Cabinet Supply Fan, 24 In, 115/208-230 V 1AJA7
- DAYTON Wall Housing, 14 In. 16D562
- DAYTON In-Line Cabinet Fan, 447 CFM 6WZN7
- DAYTON Exhaust Fan, 24 In, Hazardous Location 10E004
- DAYTON Guard Mounted Exhaust Fan, Blade 20" Dia. 484X56
- DAYTON Weatherhood, 14 In. 16D557
- Dayton Exhaust and Supply Fan Accessories