Sgspro
Carbide Bur, Cylinder, 15/16in., Double Cut
Mfr # 10628
Zoro # G2619891
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Cylinder
- Cutter Dia. 3/32"
- Length of Cut 7/16 in
- Trade Number SA-42
Explore More Products
- SGSPRO Carbide Bur, Double Cut, 3/4in Cut L, SA3 19352
- SGSPRO Carbide Bur Set, Double Cut, 10 pcs., 1/8in 18263
- SGSPRO Carbide Bur, Cylinder, 1/2in, Shank 15/64in 20175
- SGSPRO Carbide Bur, Inverted Cone, 1/2in, Double 15903
- SGSPRO Carbide Bur, Cyl End, 1/2in, Double 11028
- SGSPRO Carbide Bur, Cyl End Rad, 1/8in, OL 1-1/2in 12278
- SGSPRO Carbide Bur, 3/4" dia., 1/4" Shank, SF15 13628
- SGSPRO Carbide Bur, 5/8" dia., 1/4" Shank, SM6 15628
- SGSPRO Carbide Bur, Rad, 1/2in, O.Length 3-1/4in 11761
- WIDIA Carbide Bur, Ball Shape M41333
- ZORO SELECT Carbide Bur, Ball Shape, 3/4 In, 1/4 Shank 310-002095
- Sgspro Carbide Burs