Grote
Female Pin Pigtail
Mfr # 67010
Zoro # G2619933
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11 1/2 in
- Connector Type Blunt Cut/Ring Terminal, Straight PL-3 Connector
- Length (Straight Wireway) 11 1/2 in
- Overall Length 11 1/2 in
- Features Factory-Molded Plugs, Dummy Pin, Molded #10 Ring Terminal for Frame Ground
Explore More Products
- GROTE Double Seal Pigtail, Length: 6 in 66910
- GROTE Weather Pack Connectors, Nylon Doub, PK10 84-2006
- GROTE Sealed Marker Lamp Pigtail, Length: 6 in 67001
- GROTE Pigtail, Y Adaptor, Female To Two Female 66810
- GROTE Pigtail, 3 Wire, Chassis Ground, Slim-line 66841
- GROTE Double Seal Pigtail 66911
- GROTE Jumper Wire, Blunt Cut To Slim-line 66190
- GROTE Weather Pack Connectors, Nylon Trip, PK10 84-2008
- GROTE Weather Pack Connectors, Nylon 6 Cav, PK5 84-2052
- MAGIC CHEF Magic Chef MCSCDRY1S 2.6 Cubic-ft Compact Dryer MCSCDRY1S
- ANDERSON POWER PRODUCTS PP75 CONN RED 1300G3
- Grote Wire Connectors & Disconnects