Parker
3/4" A-LOK Brass Union
Mfr # 12SC12-B
Zoro # G2620091
$32.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type A-LOK(R) x A-LOK(R)
- Hex Size 1 1/16 in
- Tube Fitting Material Brass
- Tube Size 3/4 in
- Basic Pipe Fitting Shape Union
Explore More Products
- PARKER 3/8" A-LOK x MNPT SS Male Connector 6MSC6N-316
- PARKER 5/8" A-LOK 316 SS Front Ferrule 10FF10-316
- PARKER 1/2" A-LOK 316 SS Union Elbow 8EE8-316
- PARKER Strt Connect, Crbn Stl, A-LOKxM, 1/4x1/8In 4MSC2N-S
- PARKER 3/8" CPI x MNPT SS Male Branch Tee 6-6-6 SBZ-SS
- PARKER 3/4" x 1/2" MNPT x CPI 316 SS Thermocouple Connector 8-12 FH4BZ-SS
- PARKER Front Ferrule, Carbon Steel, A-LOK, 3/4In 12FF12-S
- PARKER 1/8" A-LOK x MNPT SS Male Adapter 2MA2N-316
- PARKER 1/8" A-LOK x Flare SS 37 Degree Flare Adapter 2XASC2-316
- PARKER 3/8" A-LOK Brass Bulkhead Union 6BC6-B
- PARKER 1/2" x 1/4" A-LOK x MNPT SS Male Connector 4MSC8N-316
- Parker Instrumentation Tube Fittings