Vulcan
Finned Strip Heater, 12 In. L, 1200 Deg F
Mfr # OSF1512-9008
Zoro # G2620353
Free Shipping & Returns
$99.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240V AC
- Overall Length 12 in
- Mounting Dimension 11 in
- Element Width 1 1/2 in
- Watts 900 W
Explore More Products
- VULCAN Strip Heater, 30-1/2 In. L, 1200 Deg F OS1430-1250B
- VULCAN Strip Heater, 42-1/2 In. L, 1200 Deg F OS1442-1500B
- VULCAN Finned Strip Heater, 240V, 30-1/2 In. L OSF1530-1800B
- VULCAN Strip Heater, 17-7/8 In. L, 1200 Deg F OS1417-750B
- VULCAN Finned Strip Heater, 120V, 10-1/2 In. L OSF1510-725A
- VULCAN Finned Strip Heater, 21 In. L, 1200 Deg F OSF1521-1900A
- VULCAN Finned Strip Heater, 120V, 25-1/2 In. L OSF1525-1500A
- VULCAN Strip Heater, 26-3/4 In. L, 1200 Deg F OS1226-700A
- VULCAN Strip Heater, 19-1/2 In. L, 1200 Deg F OS1219-350B
- TEMPCO Strip Heater, 37-1/4 In. L, 1200 Deg F CSH00146
- TEMPCO Heater, 120V, 15-1/4 In. L, 1200 Deg F CSF00014
- Vulcan Electric Process Heaters