Ldi Industries
Return Flange, hyd, Steel, For 3/4 In Pipe
Mfr # 5111
Zoro # G2620387
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Pipe Size 3/4 in
- Type Hydraulic
- For Cut Out Size 1.75 in
- Plate Material Steel
- Overall Length 4.75 in
Explore More Products
- LDI INDUSTRIES Suction Flange, hyd, Steel, For 2 In Pipe 5105
- LDI INDUSTRIES Return Flange, hyd, Steel, For 1 1/2 Pipe 5114
- LDI INDUSTRIES Return Flange, hyd, Steel, For 1 1/4 Pipe 5113
- LDI INDUSTRIES Suction Flange, hyd, Steel, For 1 In Pipe 5102
- LDI INDUSTRIES Suction Flange, hyd, Steel, For 3/4 In Pipe 5101
- LDI INDUSTRIES Return Flange, hyd, Steel, For 1 In Pipe 5112
- BRENNAN INDUSTRIES 32 Split Flange Kit Code 61 1901-32
- TOMPKINS Hydraulic Fitting-Flange20MJ-20FL CAT FLANGE NO BRAZE NB6842-C-20-20
- TOMPKINS Hydraulic Fitting-Flange20FL C61 CONNECTOR PLATE CP-20
- TOMPKINS Hydraulic Fitting-Flange24FL PLUG CAT 6862-CP-24
- TOMPKINS Hydraulic Fitting-Flange10MJ-10FL C61 NO BRAZE-KOMATSU NB6840-10-10 KOMATSU
- Ldi Industries Parts & Accessories